Apply to be a TradeMaster!
Main product image of SL-GPW-F-2 Gen-Eye Pod w/ Wi-Fi for 3" - 10" Lines Inspection Camera Kit
Magnifying glass
Hover image to zoom

SL-GPW-F-2 Gen-Eye Pod w/ Wi-Fi for 3" - 10" Lines Inspection Camera Kit

SKU:
SL-GPW-F-2
Rating:
(0)
Q&A:
(0)
SL-GPW-F-2 Gen-Eye Pod w/ Wi-Fi for 3" - 10" Lines Inspection Camera Kit
Magnifying glass
Hover image to zoom
$9,295.58 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 72 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Product Overview

Always easy on your back and your budget, General’s versatile Gen-Eye POD® and Mini-POD® now feature Wi-Fi inside. Wi-Fi lets you use your own tablet or smartphone to record the inspection and send it to your customers on the spot or back at the shop.
The lightweight, compact Gen-Eye POD combines camera, reel and monitor in an all-in-one package. You get a large 7" LCD color monitor in a padded case mounted on a flexible gooseneck that swivels to give you the best viewing angle, wherever you’re working.
The Reel Cover protects work sites from dripping push-rods. The heavy-duty, 600 denier poly canvas cover fits snugly around the full size reel. Securely affixed with Velcro tabs – and easily removed to hose off push-rod between jobs.
There’s lots more, like an LED Dimmer Control, both AC and DC power cords, 2" and 3" Trap Skids, and a 512 Hz transmitter. A video out connection lets you record on an external device.

Product Features
  • Integral camera system – camera, reel, monitor in an all-in-one package. Self-leveling color mini-camera offers crisp, clear picture in small drain lines.
  • Mini-reel carries 125 ft. or 175 ft. push-rod to inspect 2" to 4" lines.
  • Rugged frame can be operated vertically or horizontally.
  • Includes LED dimmer control, and AC/DC power cords.

Specs

–
Cable Length:

200'

Product Type:

Kit

LCD Display:

7" Color

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy