Apply to be a TradeMaster!
Main product image of SL-GXP-D Gen-Eye X-POD Plus 200' Mini-Reel Self-Leveling Color Camera Package w/ Hot-Spot Pipe Locator, 183025
Magnifying glass
Hover image to zoom

SL-GXP-D Gen-Eye X-POD Plus 200' Mini-Reel Self-Leveling Color Camera Package w/ Hot-Spot Pipe Locator, 183025

SKU:
SL-GXP-D
Rating:
(0)
Q&A:
(0)
SL-GXP-D Gen-Eye X-POD Plus 200' Mini-Reel Self-Leveling Color Camera Package w/ Hot-Spot Pipe Locator, 183025
Magnifying glass
Hover image to zoom
$9,774.00 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110v

Description

–
SL-GXP-D Gen-Eye X-POD Plus w/ 200' Mini Reel w/ Mini-Self Leveling Color Camera, Command Module, Gen-Pack Battery Adapter, WiFi Transmitter, 1" and 3" Trap Skids, and Hot-Spot Pipe Locator.

Product Overview

The new Gen-Eye X-POD Plus® sewer camera system now includes the Gen-Pack™ battery adapter, Wi-Fi transmitter, and an on-screen distance counter as standard equipment to boost productivity and profitability!
Depending on battery type and settings, the built-in Gen-Pack battery adapter lets you operate the camera system for up to 12 hours in remote locations with limited access to power. Fuse-protected to safeguard your equipment investment, the Gen-Pack battery adapter is also available separately. Compatible with Milwaukee M18 battery or equivalent. Battery and charger are not included.
X-POD Plus makes recording and sharing inspections easier. You can record videos and photos on a flash drive using the USB port or send the recording to your customers via your smartphone or tablet with the built-in Wi-Fi transmitter.
The on-screen distance counter shows how far the camera has traveled down a line – in feet or meters. And for optimum accuracy, settings can be adjusted for full-size or mini-reel configurations.
The lightweight, popular X-POD systems combine camera, reel, and monitor into one compact package. A durable docking arm supports the Command Module – and permits height and angle adjustments for optimal viewing.

Product Features
  • The Gen-Pack™ Battery Adapter lets you operate your sewer inspection camera system in remote locations where access to power is limited. It adds portability and versatility – and makes jobs easier! Camera system can operate for up to 12 hours in remote locations with limited access to power. Fuse-protected. Compatible with Milwaukee M18 battery or equivalent. Battery and charger are not included. Gen-Pack battery adapter is also available separately.
  • Mini Self-Leveling Camera - Just 1.125” in diameter with 4 Super Bright LEDs to light up 2” to 4” lines with 15% more light than other models.
  • Large 7” LCD color monitor gives you crisp, clear images to make it easier to see the picture while doing inspections
  • On-screen distance counter Lets you keep track of how much push-rod you’ve fed into the line. Switchable between standard and mini reels.
  • Wi-Fi lets you use your own smartphone or tablet to record the inspection and send it to your customers on the spot or back at the shop.
  • Digital zoom increases picture size 4X..
  • Internal microphone and speaker lets you add commentary to your videos.
  • You can document the date and time of each job for your records.
  • USB Port - Record video or photos on a flash drive. Can handle up to 64 GB flash drive. Port is easy to use for quick video and image capture located above the keyboard on the control panel and below the monitor.
  • Removable Reel Cover - Protects job sites from dripping push-rods. Heavy-duty, poly canvas cover fits snuggly around the full-size reel. Securely affixed with Velcro tabs – and easily removed to hose off push-rod between jobs

Specs

–
Cable Length:

200'

Product Type:

Kit

Camera

Camera Head Length:

44.5mm (1-3/4")

Camera Head Diameter:

28.6mm (1-1/8")

Voltage:

110v

Hertz:

60

Operating Temp Range:

14°F to 122°F

Includes:

Trap Skids

Dimmer Control

Flash Drive

Hot-Spot Locator

Adapter

Power Cord

Transmitter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy