Product Overview
The new Gen-Eye X-POD Plus sewer camera system now includes the Gen-Pack battery adapter, Wi-Fi transmitter, and an on-screen distance counter as standard equipment to boost productivity and profitability!
Depending on battery type and settings, the built-in Gen-Pack battery adapter lets you operate the camera system for up to 12 hours in remote locations with limited access to power. Fuse-protected to safeguard your equipment investment, the Gen-Pack battery adapter is also available separately. Compatible with Milwaukee M18 battery or equivalent. Battery and charger are not included.
X-POD Plus makes recording and sharing inspections easier. You can record videos and photos on a flash drive using the USB port or send the recording to your customers via your smartphone or tablet with the built-in Wi-Fi transmitter.
The on-screen distance counter shows how far the camera has traveled down a line - in feet or meters. And for optimum accuracy, settings can be adjusted for full-size or mini-reel configurations.
The lightweight, popular X-POD systems combine camera, reel, and monitor into one compact package. A durable docking arm supports the Command Module - and permits height and angle adjustments for optimal viewing.
Product Features
| Cable Length: | 200' |
|---|---|
| Product Type: | Kit Camera |
| Camera Head Diameter: | 41.3mm (1-5/8") |
| Camera Head Length: | 68.6mm (2-7/10") |
| Voltage: | 110v |
| Hertz: | 60 |
| Operating Temp Range: | 14°F to 122°F |
| Includes: | Power Cord Flash Drive Dimmer Control Adapter Hot-Spot Locator Transmitter Trap Skids |