Apply to be a TradeMaster!
Main product image of SL-M-SDW-C Gen-Eye SDW Mini Self-Leveling Camera Kit for 2" - 4" Lines, 200' Cable
Magnifying glass
Hover image to zoom

SL-M-SDW-C Gen-Eye SDW Mini Self-Leveling Camera Kit for 2" - 4" Lines, 200' Cable

SKU:
SL-M-SDW-C
Rating:
(0)
Q&A:
(0)
SL-M-SDW-C Gen-Eye SDW Mini Self-Leveling Camera Kit for 2" - 4" Lines, 200' Cable
Magnifying glass
Hover image to zoom
$11,162.81 each
Backorder
Backorder
Get it Thu, Dec 3 - Fri, Jan 8

Lift Gate

–
This product weighs 102 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110v

Description

–
Product Overview

The upgraded Gen-Eye SD® Series pipe inspection camera gives you all the features of a full size video inspection system in a compact, portable package. The integral SD Card Reader records video or still images – it can store as much as 32 GB of data on one card. Keep a copy for your records and make copies for your customers.
In addition to the card reader, the Gen-Eye SD Command Module includes a large 10.4” LCD color monitor for crisp, clear pictures. And the full-size, waterproof keyboard permits nine pages of on-screen titling. It also sports an on-screen distance counter, built-in voice-over microphone with switch, LED dimmer control, camera test port, and video and audio out connections for external recording devices.
All are safely contained in a heavy-duty, padded Pelican case weighing just 12 lbs. The fully adjustable docking arm lets you mount the monitor on a big capacity reel loaded with Gel-Rod® push-rod and a color self-leveling camera.
With this easily maneuverable, all-in-one package you’re all set to trouble-shoot 3” to 10” lines with the standard reel, or inspect 2” to 4” lines with the mini-reel.

Product Features
  • 10.4" LCD color screen for crisp clear pictures
  • SD card reader to store video or still images
  • Waterproof keyboard permits on-screen titling
  • Internal microphone and speaker for voice over recording
  • On-screen date and time indicators
  • On-screen distance counter
  • LED Dimmer control
  • Heavy-duty Pelican case
  • Camera test port
  • Wi-Fi transmitter to record video on smartphone or tablet
  • Includes AC and DC power cords, and 8 GB flash drive

Specs

–
Cable Length:

200'

Product Type:

Camera

Kit

LCD Display:

10.4" Color

Voltage:

110v

Operating Temp Range:

14°F to 122°F

Includes:

Dimmer Control

Power Cord

Trap Skids

Transmitter

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy