Apply to be a TradeMaster!
Main product image of SL-M-SDW-D Gen-Eye SDW Mini Self-Leveling Camera Kit for 2" - 4" Lines w/ 200' Cable & Hot Spot Locator
Magnifying glass
Hover image to zoom

SL-M-SDW-D Gen-Eye SDW Mini Self-Leveling Camera Kit for 2" - 4" Lines w/ 200' Cable & Hot Spot Locator

SKU:
SL-M-SDW-D
Rating:
(0)
Q&A:
(0)
SL-M-SDW-D Gen-Eye SDW Mini Self-Leveling Camera Kit for 2" - 4" Lines w/ 200' Cable & Hot Spot Locator
Magnifying glass
Hover image to zoom
SL-M-SDW-D has been discontinued
Discontinued October 12, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
110v

Description

–
Product Overview

The upgraded Gen-Eye SD® Series pipe inspection camera gives you all the features of a full size video inspection system in a compact, portable package. The integral SD Card Reader records video or still images – it can store as much as 32 GB of data on one card. Keep a copy for your records and make copies for your customers.
In addition to the card reader, the Gen-Eye SD Command Module includes a large 10.4” LCD color monitor for crisp, clear pictures. And the full-size, waterproof keyboard permits nine pages of on-screen titling. It also sports an on-screen distance counter, built-in voice-over microphone with switch, LED dimmer control, camera test port, and video and audio out connections for external recording devices.
All are safely contained in a heavy-duty, padded Pelican case weighing just 12 lbs. The fully adjustable docking arm lets you mount the monitor on a big capacity reel loaded with Gel-Rod® push-rod and a color self-leveling camera.
With this easily maneuverable, all-in-one package you’re all set to trouble-shoot 3” to 10” lines with the standard reel, or inspect 2” to 4” lines with the mini-reel.

Product Features
  • 10.4" LCD color screen for crisp clear pictures
  • SD card reader to store video or still images
  • Waterproof keyboard permits on-screen titling
  • Internal microphone and speaker for voice over recording
  • On-screen date and time indicators
  • On-screen distance counter
  • LED Dimmer control
  • Heavy-duty Pelican case
  • Camera test port
  • Wi-Fi transmitter to record video on smartphone or tablet
  • Includes AC and DC power cords, and 8 GB flash drive

Specs

–
Cable Length:

200'

Product Type:

Camera

Kit

LCD Display:

10.4" Color

Voltage:

110v

Operating Temp Range:

14°F to 122°F

Includes:

Transmitter

Power Cord

Trap Skids

Hot-Spot Locator

Dimmer Control

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm