Apply to be a TradeMaster!
Main product image of 500 ft - 18/3 Stranded OAS CL2 (PVC) Genesis Cable Control Cable
Magnifying glass
Hover image to zoom

500 ft - 18/3 Stranded OAS CL2 (PVC) Genesis Cable Control Cable

SKU:
22285009
Rating:
(0)
Q&A:
(0)
500 ft - 18/3 Stranded OAS CL2 (PVC) Genesis Cable Control Cable
Magnifying glass
Hover image to zoom
$160.28 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
500' Length
Product Highlight: Color
Grey Jacket
Product Highlight: Outside Diameter
0.161 OD

Specs

–
Length (Feet):

500'

Wire Type:

Low Voltage

Application:

Multi-Purpose

AWG:

18

Features:

Riser-Rated

PVC Coated

Color:

Grey Jacket

Type:

Stranded

Shielded

Conductors:

3

Outside Diameter:

0.161

Package Type:

Reels

Approvals:

CM

CL2

OAS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy