Apply to be a TradeMaster!
Main product image of 250 ft - 18/8 Stranded CL2P (Plenum) Genesis Cable Control Cable
Magnifying glass
Hover image to zoom

250 ft - 18/8 Stranded CL2P (Plenum) Genesis Cable Control Cable

SKU:
31170112
Rating:
(1)
Q&A:
(1)
250 ft - 18/8 Stranded CL2P (Plenum) Genesis Cable Control Cable
Magnifying glass
Hover image to zoom
$218.99 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Color
Natural Jacket
Product Highlight: Outside Diameter
0.232 OD

Description

–
Applications: Wiring Burglar Alarm, Public Address Systems, Intercoms, Telephone Stations, Speakers, Instrumentation, Control and other Low Voltage Circuits that are Power-Limited.
Features: Available In 500 foot or 1000 foot Tangle-Free Boxes or Spools. Sequential Footage Markings.
Code Restrictions: OK for use with all Power-Limited Circuits.
Construction: Copper Conductors, Low Smoke PVC insulation, Low Smoke PVC Jacket. Standard Jacket Color: Natural. Conductor Color Code Chart 1 (up to 12 conductors). Color Code Chart 2 (13 conductors and over).

Specs

–
Length (Feet):

250'

Wire Type:

Low Voltage

Application:

Multi-Purpose

AWG:

18

Features:

Plenum-Rated

Color:

Natural Jacket

Type:

Stranded

Conductors:

8

Outside Diameter:

0.232

Package Type:

Reels

Approvals:

C(UL)

FT6

CL2P

CMP

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality.

Great product. Box would be better than spool
Bill
Cincinnati
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this wire shielded?

Asked by Darrin 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it is not.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy