Apply to be a TradeMaster!
Main product image of 1000 ft - 22/1pr Stranded CMP/CL2P (Plenum) Genesis Cable
Magnifying glass
Hover image to zoom

1000 ft - 22/1pr Stranded CMP/CL2P (Plenum) Genesis Cable

SKU:
32522101
Rating:
(0)
Q&A:
(0)
1000 ft - 22/1pr Stranded CMP/CL2P (Plenum) Genesis Cable
Magnifying glass
Hover image to zoom
$214.48 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
1000' Length
Product Highlight: Color
White Jacket

Description

–
Echelon® Lonworks® Approved Wire
Echelon supplies infrastructure hardware and software to the rapidly growing networking market. Echelon Lonworks systems are installed in buildings, factories, utilities and houses allowing users to remotely connect, monitor and diagnose intelligent devices. Echelon Lonworks solutions enable multiple key building systems used for security, lighting, elevator and HVAC to be integrated into a single smart building.

Specs

–
Length (Feet):

1000'

Wire Type:

Low Voltage

AWG:

22

Features:

Plenum-Rated

Color:

White Jacket

Type:

Unshielded

Stranded

Conductors:

1

Package Type:

Reel-in-a-Box

Approvals:

Echelon Approved

CMP

CL2P

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy