Apply to be a TradeMaster!
Main product image of 1000 ft - Genesis Cable 4 Leg CMP Access Control Cable (Plenum)
Magnifying glass
Hover image to zoom

1000 ft - Genesis Cable 4 Leg CMP Access Control Cable (Plenum)

SKU:
32951099
Rating:
(0)
Q&A:
(0)
1000 ft - Genesis Cable 4 Leg CMP Access Control Cable (Plenum)
Magnifying glass
Hover image to zoom
$1,614.13 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
1000' Length

Description

–
Applications: Gated Communities, Limited Access.
_x000D_ Code Restrictions: OK for use with all Power-Limited Circuits.
_x000D_ Features: Profusion Access Control Cables are held together by a revolutionary tight, continuous twist scheme that secures lock power, card reader, door contact and request for exit (Rex/Spare) cables together without an adhesive material, delivering a better bundled cable, while saving the installer valuable time by eliminating the need to remove an outer jacket. This design eliminates cold weather cracking and cable separation problems.

Specs

–
Length (Feet):

1000'

Application:

HVAC

Access Control

Wire Type:

Low Voltage

AWG:

22

Package Type:

Reels

Approvals:

CMP

Features:

Plenum-Rated

Type:

Shielded

Stranded

Conductors:

6

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy