Apply to be a TradeMaster!
Main product image of 1000 ft - Genesis Cable Control Cable
Magnifying glass
Hover image to zoom

1000 ft - Genesis Cable Control Cable

SKU:
33201001
Rating:
(0)
Q&A:
(0)
1000 ft - Genesis Cable Control Cable
Magnifying glass
Hover image to zoom
$322.27 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
1000' Length
Product Highlight: Color
White Jacket

Specs

–
Length (Feet):

1000'

Wire Type:

Low Voltage

AWG:

22

Conductors:

2

Type:

Shielded

Stranded

Features:

Plenum-Rated

Color:

White Jacket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy