Apply to be a TradeMaster!
Main product image of 500 ft - 18/1pr Stranded BC OAS CMP/CL2P MSTP RS 485 (Plenum) Genesis Cable
Magnifying glass
Hover image to zoom

500 ft - 18/1pr Stranded BC OAS CMP/CL2P MSTP RS 485 (Plenum) Genesis Cable

SKU:
33226103
Rating:
(0)
Q&A:
(0)
500 ft - 18/1pr Stranded BC OAS CMP/CL2P MSTP RS 485 (Plenum) Genesis Cable
Magnifying glass
Hover image to zoom
$268.73 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
500' Length
Product Highlight: Color
Orange Jacket

Description

–
18/1pr Stranded BC OAS CMP/CL2P MSTP RS 485 (Plenum)

Specs

–
Length (Feet):

500'

Wire Type:

Low Voltage

Application:

HVAC

AWG:

18

Features:

Plenum-Rated

Color:

Orange Jacket

Type:

Stranded

Shielded

Conductors:

1

Package Type:

Reels

Approvals:

CL2P

OAS

CMP

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy