Apply to be a TradeMaster!
Main product image of Single Handle 4-Position, 1/2" 3-Port/2-Outlet Diverter Valve
Magnifying glass
Hover image to zoom

Single Handle 4-Position, 1/2" 3-Port/2-Outlet Diverter Valve

Brand:
Gerber
SKU:
D130500BT
Rating:
(0)
Q&A:
(0)
Single Handle 4-Position, 1/2" 3-Port/2-Outlet Diverter Valve
Magnifying glass
Hover image to zoom
$107.80 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Gerber
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
IPS x CTS Connection

Description

–
Outlet Diverter valve with 1/2" connection with 4 settings including individual and shared flow as well as a pause function. Works with the D5609 series trim kits.

Features:
  • Installation: 1-Hole Wall-Mount Installation
  • Material/Material Construction: Brass Valve Body
  • Stops: No
  • Valve Type: Diverter Valve
  • Cartridge Type: Includes Cartridge
  • Warranty: Covered by Gerber's limited lifetime warranty for manufacturing defects

Specs

–
Used With:

Gerber

Connection Size:

1/2"

Connection Type:

IPS x CTS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy