Apply to be a TradeMaster!
Main product image of Square Supply Wall Elbow for Hand Shower (Chrome)
Magnifying glass
Hover image to zoom

Square Supply Wall Elbow for Hand Shower (Chrome)

Brand:
Gerber
SKU:
D469059
Rating:
(0)
Q&A:
(0)
Square Supply Wall Elbow for Hand Shower (Chrome)
Magnifying glass
Hover image to zoom
$43.78 each
In Stock
In Stock
Get 2 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1/2" NPT Connection

Description

–
Square Supply Wall Elbow for Hand Shower (Chrome)

Features:
  • Connection Type: 1/2" NPT
  • Integral Check Valve: Includes integral check valve for backflow prevention
  • Water supply attaches to shower hose to supply handshower
  • Warranty: Covered by Gerber's limited lifetime warranty for manufacturing defects

Dimensions:
  • Width: 2 1/16" (53mm)
  • Height: 2 3/16" (56mm)
  • Depth: 1 11/16" (43mm)

Specs

–
Type:

Wall Elbow

Finish:

Polished Chrome

Connection Size:

1/2" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy