Apply to be a TradeMaster!
Main product image of Northerly Shower-Only Trim Kit, 1.75 gpm (Chrome), D501579TC
Magnifying glass
Hover image to zoom

Northerly Shower-Only Trim Kit, 1.75 gpm (Chrome), D501579TC

Brand:
Gerber
SKU:
D501579TC
Rating:
(0)
Q&A:
(0)
Northerly Shower-Only Trim Kit, 1.75 gpm (Chrome), D501579TC
Magnifying glass
Hover image to zoom
$90.95 each
In Stock
In Stock
Get 1 Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
With classic lines that flow into soft curves, the Northerly Shower-Only Trim Kit brings old and new together in a refreshing way. Featuring a round, single-function showerhead to deliver a body soaking rinse, the style is complemented by the round escutcheon and flat handle style. The easy-to-adjust metal ball joint on the showerhead allows for spray direction adjustment. This kit includes the new Gerber Treysta Ceramic Disc Pressure Balance Cartridge that is powered by the Treysta rough-in valve body, sold separately. With lasting finishes and easy-to-clean surfaces, the Northerly Collection coordinates your bathroom with ease.
  • Flow Rate: 1.75 gpm Max Flow Rate @ 80psi
  • Shower Arm Length & Material: 6" Metal Shower Arm
  • Spray/Stream Function: Single Function Showerhead Delivers a Powerful Spray
  • Valve Type: Pressure Balance
  • Brand: Gerber
  • Escutcheon with Lever Handle
  • Tub Spout with Diverter
  • Cartridge Type: Includes Treysta Ceramic Disc Pressure Balance Cartridge
  • Easy Clean Nozzles: Features Easy Clean Soft-Touch Nozzles
  • Integral Check Valve: Integrated Check Valve in Cartridge Body to Prevent Cross-Flow

Specs

–
Flow Rate (GPM):

1.75

Finish:

Chrome

Series:

Northerly

Product Type:

Trim Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy