Apply to be a TradeMaster!
Main product image of Mid-Town Tub and Shower Trim w/ Treysta Ceramic Disc Pressure Balance Cartridge, 2 GPM (Chrome)
Magnifying glass
Hover image to zoom

Mid-Town Tub and Shower Trim w/ Treysta Ceramic Disc Pressure Balance Cartridge, 2 GPM (Chrome)

Brand:
Gerber
SKU:
D502062TC
Rating:
(0)
Q&A:
(0)
Mid-Town Tub and Shower Trim w/ Treysta Ceramic Disc Pressure Balance Cartridge, 2 GPM (Chrome)
Magnifying glass
Hover image to zoom
$316.40 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
2 MAX GPM
Product Highlight: Finish
Chrome
Product Highlight: Used With
Gerber
Product Highlight: Standards Met
ASSE 1016, ADA Standards Met

Description

–
Mid-Town Tub and Shower Trim w/ Treysta Ceramic Disc Pressure Balance Cartridge, 2 GPM (Chrome)

Features:
  • Air Injection Technology: Features Air Injection technology which optimizes water intensity even at low pressures
  • Cartridge Type: Includes Treysta Ceramic Disc Pressure Balance Cartridge
  • Easy Clean Nozzles: Features Easy Clean Soft-Touch Nozzles
  • Integral Check Valve: Integral Check Valves in Cartridge Body to Prevent Cross-Flow
  • Warranty: Covered by Gerber's limited lifetime warranty for manufacturing defects

Specifications:
  • Diverter Location: Diverter on Tub Spout
  • Flow Rate: 2.0gpm (7.6 L/min) Max Flow Rate @ 80 psi
  • Shower Arm Length & Material: 12 1/2" Metal Shower Arm
  • Spray/Stream Function: Single Function Offers a Powerful Spray
  • Valve Type: Pressure Balance

Certifications & Standards:
  • ADA Compliant: Yes
  • ASSE Compliant: ASSE 1016 Compliant at a Min Flow Rate of 1.3gpm
  • WaterSense Certified: Yes

Specs

–
Flow Rate:

2 GPM

Max Flow (GPM):

2

Finish:

Chrome

Series:

Mid-Town

Used With:

Gerber

Flow Rate (GPM):

2

Standards Met:

ASSE 1016

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy