Apply to be a TradeMaster!
Main product image of Mid-Town Volume Control or Diverter Valve Trim Kit (Chrome)
Magnifying glass
Hover image to zoom

Mid-Town Volume Control or Diverter Valve Trim Kit (Chrome)

Brand:
Gerber
SKU:
D560962T
Rating:
(0)
Q&A:
(0)
Mid-Town Volume Control or Diverter Valve Trim Kit (Chrome)
Magnifying glass
Hover image to zoom
$111.72 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Used With
Gerber
Product Highlight: Standards Met
ADA Standards Met

Description

–
Mid-Town Volume Control or Diverter Valve Trim Kit (Chrome)

Features:
  • Can Be Used as Trim Only for 3/4" Volume Control or 1/2" Shower Diverters, 3-Port/ 2-Outlet or 4-Port/ 3-Outlet
  • Includes Escutcheon and Control Handle Assembly
  • Requires 3/4" Volume Control Valve, D135300BT, or 1/2" 4-Position Diverter Valve, D130500BT, or 1/2" 8-Position Diverter Valve, D130000BT, Each Sold Separately
  • Deep Wall Extension Kit for Volume Control, D135301BT, or for Shower Diverters, D130001B, Sold Separately

Specs

–
Series:

Mid-Town

Finish:

Chrome

Product Type:

Diverter Valve Kit

Volume Controller

Used With:

Gerber

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy