Apply to be a TradeMaster!
Main product image of Plymouth 4" Centers Wall Hung Bathroom Sink (White), G0012314
Magnifying glass
Hover image to zoom

Plymouth 4" Centers Wall Hung Bathroom Sink (White), G0012314

Brand:
Gerber
SKU:
G0012314
Rating:
(0)
Q&A:
(0)
Plymouth 4" Centers Wall Hung Bathroom Sink (White), G0012314
Magnifying glass
Hover image to zoom
$90.30 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Finish
White
Product Highlight: Installation Type
Wall Mount

Description

–
When you rely on Gerber, you can have peace of mind you are installing products that have exceptional performance, are made to last, and have been a trusted choice of professional plumbers for decades.
  • Exposed Rear Overflow | Fast Aligning 1 Piece Wall Hanger Included | Faucet and Drain not Included | Ledge Type Sink with Backsplash for Maximum Sturdiness | Rear-Oriented Drain Hole Location for Ease of Drain Installation | Rectangular Shaped Basin | Two Conveniently Integrated Self Draining Soap Dishes Built into Sink | Universally Accessible
  • Compliant with the Americans with Disabilities Act (ADA) Standards
  • See Spec Sheet for Installation Details

Specs

–
Finish:

White

Features:

Rear Overvlow

Shape:

Rectangular

Material:

Vitreous China

Product Type:

Bathroom Sink

Installation Type:

Wall Mount

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy