Apply to be a TradeMaster!
Main product image of West Point - Space Saving 4" Centers Wall Hung Bathroom Sink (White), G0012354
Magnifying glass
Hover image to zoom

West Point - Space Saving 4" Centers Wall Hung Bathroom Sink (White), G0012354

Brand:
Gerber
SKU:
G0012354
Rating:
(0)
Q&A:
(0)
West Point - Space Saving 4" Centers Wall Hung Bathroom Sink (White), G0012354
Magnifying glass
Hover image to zoom
$71.60 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
White

Description

–
When you rely on Gerber, you can have peace of mind you are installing products that have exceptional performance, are made to last, and have been a trusted choice of professional plumbers for decades.
  • 4" Faucet Centers
  • Concealed Front Overflow
  • Two Conveniently Integrated Self Draining Soap Dishes Built into Sink

Specs

–
Installation Type:

Wall Mount

Material:

Vitreous China

Number of Holes:

2

Features:

Rear Overvlow

Product Type:

Bathroom Sink

Shape:

Rectangular

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy