Apply to be a TradeMaster!
Main product image of Maxwell 4" Centers Petite Pedestal Bathroom Sink, Sink Basin Only (White), G0012504
Magnifying glass
Hover image to zoom

Maxwell 4" Centers Petite Pedestal Bathroom Sink, Sink Basin Only (White), G0012504

Brand:
Gerber
SKU:
G0012504
Rating:
(0)
Q&A:
(0)
Maxwell 4" Centers Petite Pedestal Bathroom Sink, Sink Basin Only (White), G0012504
Magnifying glass
Hover image to zoom
$109.20 each
In Stock
In Stock
Get 44 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Installation Type
Pedestal
Product Highlight: Finish
White

Description

–
Perfect for bathrooms with smaller footprints, the Maxwell pedestal sink combination features unique rounded shapes and simple beauty. This petite model stands at 33-3/4" and offers large deck space and a concealed front overflow. It provides an 4" faucet configuration.
  • Concealed Front Overflow
  • Faucet and Drain not Included
  • Not Compliant with the Americans with Disabilities Act (ADA) Standards When Installed on a Vanity or Cabinet
  • Rear-Oriented Drain Hole Location for Ease of Drain Installation
  • Round

Specs

–
Installation Type:

Pedestal

Product Type:

Bathroom Sink

Finish:

White

Number of Holes:

3

Features:

Front Overflow

Material:

Vitreous China

Shape:

Rectangular

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy