Apply to be a TradeMaster!
Main product image of Burr Ridge 24" Pedestal Bathroom Sink Top 8" CC, Pedestal Not Included (White), G0012519
Magnifying glass
Hover image to zoom

Burr Ridge 24" Pedestal Bathroom Sink Top 8" CC, Pedestal Not Included (White), G0012519

Brand:
Gerber
SKU:
G0012519
Rating:
(0)
Q&A:
(0)
Burr Ridge 24" Pedestal Bathroom Sink Top 8" CC, Pedestal Not Included (White), G0012519
Magnifying glass
Hover image to zoom
$199.50 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Installation Type
Pedestal
Product Highlight: Finish
White

Description

–
Form meets function with the Burr Ridge Suite. Each piece of the collection incorporates eye-catching, interesting lines and style that add a bit of subtle beauty to the room. The pedestal sink combination offers a generously sized wash basin with large deck space and subtle backsplash. This model features an 8" faucet configuration.
  • Concealed Front Overflow
  • Curved Rectangular Shaped Basin
  • Faucet and Drain not Included
  • Not Compliant with the Americans with Disabilities Act (ADA) Standards When Installed with Pedestal
  • Rear-Oriented Drain Hole Location for Ease of Drain Installation
  • U-Shaped Basin for Maximum Water Containment and Cleanliness

Specs

–
Shape:

Rectangular

Features:

Front Overflow

Installation Type:

Pedestal

Material:

Vitreous China

Number of Holes:

3

Finish:

White

Product Type:

Bathroom Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy