Apply to be a TradeMaster!
Main product image of Logan Square Standard Pedestal Bathroom Sink Top 27.38"x21.25" Single Hole, Pedestal Not Included (White), G0012582
Magnifying glass
Hover image to zoom

Logan Square Standard Pedestal Bathroom Sink Top 27.38"x21.25" Single Hole, Pedestal Not Included (White), G0012582

Brand:
Gerber
SKU:
G0012582
Rating:
(0)
Q&A:
(0)
Logan Square Standard Pedestal Bathroom Sink Top 27.38"x21.25" Single Hole, Pedestal Not Included (White), G0012582
Magnifying glass
Hover image to zoom
$433.49 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Finish
White
Product Highlight: Installation Type
Pedestal

Description

The Logan Square Suite was created with simple, intentional design elements in mind. This pedestal sink combination carries through the suite's styling as it stands 28" x 21". It offers a generously sized wash basin with large deck space. Among its added features are a single hole faucet configuration and a 10-year limited warranty.
  • Available in White Only
  • Combination Lavatory and Pedestal
  • Coordinated Ornate Traditional Design to Match Allerton Toilets
  • Faucet and Drain not Included
  • Generous Washbasin with Large Deck Space
  • Not Compliant with the Americans with Disabilities Act (ADA) Standards When Installed with Pedestal
  • Rear Overflow
  • Rear-Oriented Drain Hole Location for Ease of Drain Installation
  • Rectangular Shaped Basin
  • Single Hole

Specs

Product Type:

Bathroom Sink

Material:

Vitreous China

Finish:

White

Shape:

Rectangular

Number of Holes:

1

Installation Type:

Pedestal

Features:

Rear Overvlow

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy