Apply to be a TradeMaster!
Main product image of Logan Square Standard Pedestal Bathroom Sink Top 27.38"x21.25" 8"CC, Pedestal Not Included (White), G0012589
Magnifying glass
Hover image to zoom

Logan Square Standard Pedestal Bathroom Sink Top 27.38"x21.25" 8"CC, Pedestal Not Included (White), G0012589

Brand:
Gerber
SKU:
G0012589
Rating:
(0)
Q&A:
(0)
Logan Square Standard Pedestal Bathroom Sink Top 27.38"x21.25" 8"CC, Pedestal Not Included (White), G0012589
Magnifying glass
Hover image to zoom
$414.40 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Installation Type
Pedestal
Product Highlight: Finish
White

Description

–
The Logan Square Suite was created with simple, intentional design elements in mind. This pedestal sink combination carries through the suite's styling as it stands 28" x 21". It offers a generously sized wash basin with large deck space. Among its added features are an 8" faucet configuration and a 10-year limited warranty.
  • Coordinated Ornate Traditional Design to Match Logan Square Toilets
  • Faucet and Drain not Included
  • Not Compliant with the Americans with Disabilities Act (ADA) Standards When Installed with Pedestal
  • Rear Overflow
  • Rear-Oriented Drain Hole Location for Ease of Drain Installation
  • Rectangular Shaped Basin

Specs

–
Shape:

Rectangular

Features:

Rear Overvlow

Number of Holes:

3

Installation Type:

Pedestal

Product Type:

Bathroom Sink

Finish:

White

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy