Apply to be a TradeMaster!
Main product image of Monticello II 4" Centers Wall Hung Bathroom Sink (White), G0012654
Magnifying glass
Hover image to zoom

Monticello II 4" Centers Wall Hung Bathroom Sink (White), G0012654

Brand:
Gerber
SKU:
G0012654
Rating:
(0)
Q&A:
(0)
Monticello II 4" Centers Wall Hung Bathroom Sink (White), G0012654
Magnifying glass
Hover image to zoom
$108.50 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Installation Type
Wall Hung
Product Highlight: Finish
White

Description

–
This Monticello II wall hung sink is ideal for environments where hygiene is vital. The sink measures 20-1/4" x 18-1/2" and has had the rear overflow. It offers two integrated self-draining soap dishes and is drilled for a 4" faucet configuration.
  • Fast Aligning 1 Piece Wall Hanger Included
  • Faucet and Drain not Included
  • Rear Overflow
  • Rear-Oriented Drain Hole Location for Ease of Drain Installation
  • Rectangular Shaped Basin
  • Two Conveniently Integrated Self Draining Soap Dishes Built into Sink
  • Universally Accessible
  • Compliant with the Americans with Disabilities Act (ADA) Standards
  • See Spec Sheet for Installation Details

Specs

–
Installation Type:

Wall Hung

Finish:

White

Shape:

Rectangular

Material:

Vitreous China

Features:

Rear Overvlow

Number of Holes:

3

Product Type:

Bathroom Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy