Apply to be a TradeMaster!
Main product image of Logan Square Rectangular Petite Undercounter Bathroom Sink (White), G0012765
Magnifying glass
Hover image to zoom

Logan Square Rectangular Petite Undercounter Bathroom Sink (White), G0012765

Brand:
Gerber
SKU:
G0012765
Rating:
(0)
Q&A:
(0)
Logan Square Rectangular Petite Undercounter Bathroom Sink (White), G0012765
Magnifying glass
Hover image to zoom
$130.90 each
In Stock
In Stock
Get 313 Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Installation Type
Undercounter
Product Highlight: Finish
White

Description

–
The Logan Square Suite was created with simple, intentional design elements in mind. This undercounter sink, with its rectangular shape, provides a seamless, clean look to any vanity configuration. It features a concealed front overflow and measures 18 3/4" x 14 3/4" for its outer dimensions and 16 3/4" x 12 3/4" for its inner dimensions.
  • Concealed Front Overflow
  • Faucet and Drain not Included
  • Rear-Oriented Drain Hole Location for Ease of Drain Installation
  • Rectangular Shaped Basin
  • U-Shaped Basin for Maximum Water Containment and Cleanliness
  • Universally Accessible
  • Compliant with the Americans with Disabilities Act (ADA) Standards
  • See Spec Sheet for Installation Details

Specs

–
Features:

Front Overflow

Installation Type:

Undercounter

Material:

Vitreous China

Product Type:

Bathroom Sink

Shape:

Rectangular

Finish:

White

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy