Apply to be a TradeMaster!
Main product image of Luxoval Oval Standard Undercounter Bathroom Sink (White), G0012780
Magnifying glass
Hover image to zoom

Luxoval Oval Standard Undercounter Bathroom Sink (White), G0012780

Brand:
Gerber
SKU:
G0012780
Rating:
(0)
Q&A:
(0)
Luxoval Oval Standard Undercounter Bathroom Sink (White), G0012780
Magnifying glass
Hover image to zoom
$68.49 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Oval
Product Highlight: Finish
White
Product Highlight: Installation Type
Undercounter

Description

–
The simplistic, elegant design of the Luxoval undercounter sink provides a beautifully seamless look to any bathroom or powder room vanity. It features an oval shape, concealed front overflow and measures 19 1/8" x 15" for its outer dimensions and 17 1/8" x 13 1/4" for its inner dimensions.
  • Concealed Front Overflow
  • Deep Sloped Basin for Quick and Easy Drainage and Cleaning
  • Faucet and Drain not Included
  • Oval
  • Rear-Oriented Drain Hole Location for Ease of Drain Installation
  • Universally Accessible
  • Compliant with the Americans with Disabilities Act (ADA) Standards
  • See Spec Sheet for Installation Details

Specs

–
Features:

Front Overflow

Material:

Vitreous China

Finish:

White

Installation Type:

Undercounter

Shape:

Oval

Number of Holes:

1

Product Type:

Bathroom Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy