Apply to be a TradeMaster!
Main product image of Wicker Park Rectangular Undercounter Bathroom Sink (White), G0012791
Magnifying glass
Hover image to zoom

Wicker Park Rectangular Undercounter Bathroom Sink (White), G0012791

Brand:
Gerber
SKU:
G0012791
Rating:
(0)
Q&A:
(0)
Wicker Park Rectangular Undercounter Bathroom Sink (White), G0012791
Magnifying glass
Hover image to zoom
$102.76 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Installation Type
Undercounter
Product Highlight: Finish
White

Description

–
When you rely on Gerber, you can have peace of mind you are installing products that have exceptional performance, are made to last, and have been a trusted choice of professional plumbers for decades.
  • Center Drain Hole Location for a Uniform Upscale Design | Faucet and Drain not Included | Front Overflow for Seamless Visual Appearance in any Bathroom or Powder Room Setting | No Faucet Holes in Sink
  • for Use with Wall-Mounted or Deck-Mounted Faucet | Rectangular Shaped Basin | Universally Accessible
  • Compliant with the Americans with Disabilities Act (ADA) Standards
  • See Spec Sheet for Installation Details

Specs

–
Installation Type:

Undercounter

Material:

Vitreous China

Finish:

White

Shape:

Rectangular

Product Type:

Bathroom Sink

Number of Holes:

1

Features:

Front Overflow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy