Apply to be a TradeMaster!
Main product image of Maxwell Oval 4" Centers Self-Rimming Bathroom Sink (White), G0012834CH
Magnifying glass
Hover image to zoom

Maxwell Oval 4" Centers Self-Rimming Bathroom Sink (White), G0012834CH

Brand:
Gerber
SKU:
G0012834CH
Rating:
(0)
Q&A:
(0)
Maxwell Oval 4" Centers Self-Rimming Bathroom Sink (White), G0012834CH
Magnifying glass
Hover image to zoom
$55.30 each
In Stock
In Stock
Get 156 Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Oval
Product Highlight: Finish
White
Product Highlight: Installation Type
Self Rimming

Description

–
The oval self-rimming sink from our Maxwell collection measures 21" x 18" and features a large faucet deck and wide raised 3/4" lip. It offers a concealed front overflow, is ADA compliant and is drilled for a 4" faucet configuration.
  • Configuration: 4" Faucet Centers Drain Location: Rear Overflow Location: Front Sink Shape: Oval Brand: Gerber Concealed Front Overflow Faucet and Drain not Included Large Faucet Deck Wide Raised 3/4" Lip Oval Rear-Oriented Drain Hole Location for Ease of Drain Installation Universally Accessible
  • Compliant with the Americans with Disabilities Act (ADA) Standards
  • See Spec Sheet for Installation Details

Specs

–
Shape:

Oval

Finish:

White

Material:

Vitreous China

Installation Type:

Self Rimming

Number of Holes:

1

Product Type:

Bathroom Sink

Features:

Front Overflow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy