Apply to be a TradeMaster!
Main product image of Maxwell Round 4" Centers Self-Rimming Bathroom Sink (White), G0012884CH
Magnifying glass
Hover image to zoom

Maxwell Round 4" Centers Self-Rimming Bathroom Sink (White), G0012884CH

Brand:
Gerber
SKU:
G0012884CH
Rating:
(0)
Q&A:
(0)
Maxwell Round 4" Centers Self-Rimming Bathroom Sink (White), G0012884CH
Magnifying glass
Hover image to zoom
$51.10 each
In Stock
In Stock
Get 2 Thu, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Round
Product Highlight: Finish
White
Product Highlight: Installation Type
Self Rimming

Description

–
The round self-rimming sink from our Maxwell collection measures 19" and features a large faucet deck and wide raised 3/4" lip. It offers a concealed front overflow, is ADA compliant and is drilled for a 4" faucet configuration.
  • Concealed Front Overflow
  • Faucet and Drain not Included
  • Large Faucet Deck Wide Raised 3/4" Lip
  • Rear-Oriented Drain Hole Location for Ease of Drain Installation
  • Round
  • Universally Accessible
  • Compliant with the Americans with Disabilities Act (ADA) Standards
  • See Spec Sheet for Installation Details

Specs

–
Finish:

White

Product Type:

Bathroom Sink

Installation Type:

Self Rimming

Material:

Vitreous China

Number of Holes:

1

Shape:

Round

Features:

Front Overflow

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy