Apply to be a TradeMaster!
Main product image of Avalanche Petite Pedestal Bathroom Sink Top 23"x19" 4"CC, Pedestal Not Included (White), G0013594
Magnifying glass
Hover image to zoom

Avalanche Petite Pedestal Bathroom Sink Top 23"x19" 4"CC, Pedestal Not Included (White), G0013594

Brand:
Gerber
SKU:
G0013594
Rating:
(0)
Q&A:
(0)
Avalanche Petite Pedestal Bathroom Sink Top 23"x19" 4"CC, Pedestal Not Included (White), G0013594
Magnifying glass
Hover image to zoom
$175.70 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangular
Product Highlight: Installation Type
Pedestal
Product Highlight: Finish
White

Description

–
  • 4" Faucet Centers
  • Concealed Front Overflow
  • Contemporary Design Compliments Our Avalanche Toilets
  • Petite Size Lavatory to Maximize Bathroom Space
  • Vitreous China
  • Wall Hanger Included (99-161)

Specs

–
Installation Type:

Pedestal

Features:

Front Overflow

Material:

Vitreous China

Shape:

Rectangular

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy