Apply to be a TradeMaster!
Main product image of Maxwell Bathroom Sink Pedestal, Pedestal Only (White), G0029842
Magnifying glass
Hover image to zoom

Maxwell Bathroom Sink Pedestal, Pedestal Only (White), G0029842

Brand:
Gerber
SKU:
G0029842
Rating:
(0)
Q&A:
(0)
Maxwell Bathroom Sink Pedestal, Pedestal Only (White), G0029842
Magnifying glass
Hover image to zoom
$44.10 each
In Stock
In Stock
Get 62 Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Installation Type
Pedestal

Description

–
Perfect for bathrooms with smaller footprints, the Maxwell pedestal sink combination features unique rounded shapes and simple beauty. This petite model stands at 33-3/4" and offers large deck space and a concealed front overflow. It provides an 4" faucet configuration.
  • Concealed Front Overflow
  • Faucet and Drain not Included
  • Not Compliant with the Americans with Disabilities Act (ADA) Standards When Installed on a Vanity or Cabinet
  • Rear-Oriented Drain Hole Location for Ease of Drain Installation

Specs

–
Product Type:

Sink Pedestal

Material:

Vitreous China

Finish:

White

Installation Type:

Pedestal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy