Apply to be a TradeMaster!
Main product image of Logan Square Bathroom Sink Pedestal, Pedestal Only (White), G0029847
Magnifying glass
Hover image to zoom

Logan Square Bathroom Sink Pedestal, Pedestal Only (White), G0029847

Brand:
Gerber
SKU:
G0029847
Rating:
(0)
Q&A:
(0)
Logan Square Bathroom Sink Pedestal, Pedestal Only (White), G0029847
Magnifying glass
Hover image to zoom
$83.30 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Installation Type
Pedestal

Description

–
The Logan Square Suite was created with simple, intentional design elements in mind. This pedestal sink combination carries through the suite's styling as it stands 28" x 21". It offers a generously sized wash basin with large deck space. Among its added features are a single hole faucet configuration and a 10-year limited warranty.
  • Available in White Only
  • Coordinated Ornate Traditional Design to Match Allerton Toilets
  • Faucet and Drain not Included
  • Not Compliant with the Americans with Disabilities Act (ADA) Standards When Installed with Pedestal

Specs

–
Finish:

White

Installation Type:

Pedestal

Product Type:

Sink Pedestal

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy