Apply to be a TradeMaster!
Main product image of Burr Ridge 24" Bathroom Sink Pedestal, Pedestal Only (White), G0029848
Magnifying glass
Hover image to zoom

Burr Ridge 24" Bathroom Sink Pedestal, Pedestal Only (White), G0029848

Brand:
Gerber
SKU:
G0029848
Rating:
(0)
Q&A:
(0)
Burr Ridge 24" Bathroom Sink Pedestal, Pedestal Only (White), G0029848
Magnifying glass
Hover image to zoom
$83.30 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Vitreous China
Product Highlight: Installation Type
Pedestal
Product Highlight: Finish
White

Description

Form meets function with the Burr Ridge Suite. Each piece of the collection incorporates eye-catching, interesting lines and style that add a bit of subtle beauty to the room. The pedestal sink combination offers a generously sized wash basin with large deck space and subtle backsplash. This model features an 4" faucet configuration.
  • Faucet and Drain not Included
  • Not Compliant with the Americans with Disabilities Act (ADA) Standards When Installed with Pedestal
  • Rear-Oriented Drain Hole Location for Ease of Drain Installation
  • Vitreous China

Specs

Installation Type:

Pedestal

Product Type:

Sink Pedestal

Material:

Vitreous China

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy