Apply to be a TradeMaster!
Main product image of Gerber Classics Schedule 40 PVC Auto Trip Drain Kit for Standard Tub (Chrome)
Magnifying glass
Hover image to zoom

Gerber Classics Schedule 40 PVC Auto Trip Drain Kit for Standard Tub (Chrome)

Brand:
Gerber
SKU:
G0041542
Rating:
(1)
Q&A:
(0)
Gerber Classics Schedule 40 PVC Auto Trip Drain Kit for Standard Tub (Chrome)
Magnifying glass
Hover image to zoom
$28.25 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
PVC

Description

–
Gerber offers a variety of different types of drains, including lift-up and pop-up drains. Each type of drain helps to channel the flow of water, and features a solid rubber stopper to ensure the retention of water when needed. The sturdy construction of the drains help to ensure that they perform reliably for the life of the product.

Product Features:
  • Patented adjustable self-retaining rubber head gasket
  • Cast brass shoe plug
  • Positive seal with long lasting cam mechanism
  • Partially assembled in carton
  • Compartmentalized packaging
  • Available in Chrome only

Specs

–
Finish:

Chrome

Drain Type:

Auto Trip

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy to order and quick delivery

Easy to order and quick delivery! Thank you!
T
Somerset, Nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy