Apply to be a TradeMaster!
Main product image of ADA Compliant Grab Bar w/ 2 Function Handshower 2.5gpm (Chrome), G0044735
Magnifying glass
Hover image to zoom

ADA Compliant Grab Bar w/ 2 Function Handshower 2.5gpm (Chrome), G0044735

Brand:
Gerber
SKU:
G0044735
Rating:
(0)
Q&A:
(0)
ADA Compliant Grab Bar w/ 2 Function Handshower 2.5gpm (Chrome), G0044735
Magnifying glass
Hover image to zoom
$204.74 each
In Stock
In Stock
Get 16 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
  • 2.5 gpm (9.5 L/min) Max Flow @ 80 psi
  • 2 Function Handshower: Spray and Trickle
  • Easy Clean Nozzles
  • Integral Check Valve
  • Angle and Height Adjustable
  • Includes Slide Bar, Handshower and 72" Metal Shower Hose
  • Supply Elbow Sold Separately
  • ADA Compliant

Specs

–
Finish:

Chrome

Flow Rate (GPM):

2.5

Product Type:

Shower Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy