Apply to be a TradeMaster!
Main product image of Classics Straight Pattern Trim & Compression Valves w/ 1/2" IPS Connections, Metal Handles, Hot & Cold Stems (Chrome), G004776083
Magnifying glass
Hover image to zoom

Classics Straight Pattern Trim & Compression Valves w/ 1/2" IPS Connections, Metal Handles, Hot & Cold Stems (Chrome), G004776083

Brand:
Gerber
SKU:
G004776083
Rating:
(0)
Q&A:
(0)
Classics Straight Pattern Trim & Compression Valves w/ 1/2" IPS Connections, Metal Handles, Hot & Cold Stems (Chrome), G004776083
Magnifying glass
Hover image to zoom
$105.52 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
IPS Connection
Product Highlight: Material
Metal
Product Highlight: Finish
Chrome

Description

–
Gerber's compression valves are ideal for residential, multi-family, and light commercial use. Made with lead-free brass, these rough-in valves include compression cartridges, handles, and escutcheons for a finished look. Offered in pairs to accommodate individual water controls, the trim and handles feature a durable, easy-to-clean Chrome finish. Use these valves to control a single fixture with a remote spout, such as a bathroom sink faucet, shower, tub filler or laundry sink faucet, or use as a main control for a branch unit, such as to a bathroom, or to control waterflow to each unit in a multi-unit residential or commercial building. Designed to last, the valves and accompanying trim offer quick installation and dependable operation.
  • Hot & Cold Stems
  • Sliding Sleeve Escutcheons
  • Cartridge Type: Includes Compression Cartridges

Specs

–
Connection Size:

1/2"

Connection Type:

IPS

Material:

Metal

Finish:

Chrome

Product Type:

Shower Handle

Series:

Classics

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy