Apply to be a TradeMaster!
Main product image of Classics 3 Handle Sliding Sleeve Escutcheon Tub & Shower Fitting w/ Sweat Connections & Threaded Spout (Chrome), G0048031
Magnifying glass
Hover image to zoom

Classics 3 Handle Sliding Sleeve Escutcheon Tub & Shower Fitting w/ Sweat Connections & Threaded Spout (Chrome), G0048031

Brand:
Gerber
SKU:
G0048031
Rating:
(0)
Q&A:
(0)
Classics 3 Handle Sliding Sleeve Escutcheon Tub & Shower Fitting w/ Sweat Connections & Threaded Spout (Chrome), G0048031
Magnifying glass
Hover image to zoom
$202.82 each
In Stock
In Stock
Get 1 Thu, Sep 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome

Description

Gerber offers a complete line of classic faucets for residential, multi-family, and light commercial use. Gerber Classics deliver practical and consistent performance at a compelling value. With their sturdy construction, Gerber Classics install quickly and securely to get the job done right.
  • ADA Compliant
  • Includes Single Function Showerhead at 1.75gpm @ 80 psi
  • Cartridge Type: Includes Compression Cartridges

Specs

Flow Rate (GPM):

1.75

Series:

Classics

Product Type:

Shower Trim

Finish:

Chrome