Apply to be a TradeMaster!
Main product image of Classics 2 Handle Sliding Sleeve Threaded Escutcheon Shower Only Fitting w/ IPS/Sweat Connections (Chrome), G0048220
Magnifying glass
Hover image to zoom

Classics 2 Handle Sliding Sleeve Threaded Escutcheon Shower Only Fitting w/ IPS/Sweat Connections (Chrome), G0048220

Brand:
Gerber
SKU:
G0048220
Rating:
(0)
Q&A:
(0)
Classics 2 Handle Sliding Sleeve Threaded Escutcheon Shower Only Fitting w/ IPS/Sweat Connections (Chrome), G0048220
Magnifying glass
Hover image to zoom
$130.20 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome

Description

Gerber offers a complete line of classic faucets for residential, multi-family, and light commercial use. Gerber Classics deliver practical and consistent performance at a compelling value. With their sturdy construction, Gerber Classics install quickly and securely to get the job done right.
  • Includes Single Function Showerhead at 1.75gpm @ 80 psi.
  • Cartridge Type: Includes Compression Cartridges

Specs

Flow Rate (GPM):

1.75

Finish:

Chrome

Product Type:

Shower Trim

Series:

Classics

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy