Apply to be a TradeMaster!
Main product image of Gerber Classics Laundry Faucet with 6" Spout Hose Connection, 2.2 gpm (Chrome), G0049244
Magnifying glass
Hover image to zoom

Gerber Classics Laundry Faucet with 6" Spout Hose Connection, 2.2 gpm (Chrome), G0049244

Brand:
Gerber
SKU:
G0049244
Rating:
(1)
Q&A:
(0)
Gerber Classics Laundry Faucet with 6" Spout Hose Connection, 2.2 gpm (Chrome), G0049244
Magnifying glass
Hover image to zoom
$81.84 each
In Stock
In Stock
Get 2 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Clamp-On
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection

Description

–
Gerber offers a complete line of classic faucets for residential, multi-family, and light commercial use. Gerber Classics deliver practical and consistent performance at a compelling value. With their sturdy construction, Gerber Classics install quickly and securely to get the job done right.

Product Features:
  • Cast brass underbody, heavy chrome plated brass shell
  • Metal handles with acrylic hot and cold index buttons
  • Compression stems with renewable brass seats
  • Working parts can be easily replaced
  • 6" swing spout
  • 4" centers for mounting
  • 2.2gpm (8.3 L/min) @ 60 psi maximum aerator
  • 1/2" NPSM supply connections with brass coupling nuts
  • ADA compliant handles operate with less than 5 lbs. force

Specs

–
Valve Type:

Compression

Approvals:

Lead Free

ADA / ICC A117.1

Faucet Configuration:

Centerset

Type:

Manual

Number of Holes:

3

Connection Type:

NPSM

ADA:

Yes

Finish:

Chrome

Installation Type:

Clamp-On

Flow Rate (GPM):

2.2

Material:

Brass

Product Type:

Laundry / Utility Faucet

Finish Family:

Chrome

Series:

Classics

Application:

Multifamily

Commercial

Connection Size:

1/2"

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good All-Around Replacement

Good all-around replacement faucet for my laundry sink. Construction and function appear to be better than most other choices. I would prefer that the handles extend a bit more than they do for a better "grip;" but, this is barely an issue.
Experienced Home Owner
Long Island, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy