Apply to be a TradeMaster!
Main product image of Allerton 2 Handle Laundry Faucet 4" Centers 8" Spout (Chrome), G0049274
Magnifying glass
Hover image to zoom

Allerton 2 Handle Laundry Faucet 4" Centers 8" Spout (Chrome), G0049274

Brand:
Gerber
SKU:
G0049274
Rating:
(0)
Q&A:
(0)
Allerton 2 Handle Laundry Faucet 4" Centers 8" Spout (Chrome), G0049274
Magnifying glass
Hover image to zoom
$86.80 each
In Stock
In Stock
Get 22 Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome

Description

–
When you rely on Gerber, you can have peace of mind you are installing products that have exceptional performance, are made to last, and have been a trusted choice of professional plumbers for decades.
  • Flow Rate: 2.2gpm
  • Installation: 3-Hole Installation
  • Brand: Gerber
  • Lead Free Waterway per NSF/ANSI 372
  • With Integrated Deck Plate
  • Cartridge Type: Includes Durable Ceramic Disc Valve for Drip-Free Performance
  • ADA Compliant: Yes

Specs

–
Handle Style:

Lever

Valve Type:

Ceramic Disc

Flow Rate (GPM):

2.2

Number of Holes:

3

Type:

Manual

Series:

Allerton

Product Type:

Laundry / Utility Faucet

Installation Type:

Deck Mount

Number of Handles:

2

ADA:

Yes

Finish:

Chrome

Approvals:

Lead Free

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy