Apply to be a TradeMaster!
Main product image of Classics 2 Handle Clamp On Laundry Faucet w/ Metal Lever Handles and IPS/Sweat Connections (Rough Brass), G0049535
Magnifying glass
Hover image to zoom

Classics 2 Handle Clamp On Laundry Faucet w/ Metal Lever Handles and IPS/Sweat Connections (Rough Brass), G0049535

Brand:
Gerber
SKU:
G0049535
Rating:
(0)
Q&A:
(0)
Classics 2 Handle Clamp On Laundry Faucet w/ Metal Lever Handles and IPS/Sweat Connections (Rough Brass), G0049535
Magnifying glass
Hover image to zoom
$85.29 each
In Stock
In Stock
Get 5 Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS, Sweat Connection
Product Highlight: Finish
Rough Brass
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Cast Brass

Description

–
Offering easy, clamp-on mounting, the cast brass Gerber Classics Two Handle Laundry Faucet features threaded legs, rough cast brass body, and metal handles with compression cartridges for lasting operation. Non-aerated, full flow spout delivers fast filling. 1/2" IPS sweat threaded spout offers easy hose attachment.
  • Cast Spout with Hose Connection
  • Clamp-on Mounting
  • Metal Handle
  • Cartridge Type: Includes Compression Cartridges

Specs

–
Product Type:

Laundry Faucet

Connection Type:

IPS

Sweat

Series:

Classics

Finish:

Rough Brass

Connection Size:

1/2"

Material:

Cast Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy