Apply to be a TradeMaster!
Main product image of Classics 2 Handle Clamp On Laundry Faucet w/ Metal Lever Handles and Direct Sweat Connections (Rough Brass), G0049536
Magnifying glass
Hover image to zoom

Classics 2 Handle Clamp On Laundry Faucet w/ Metal Lever Handles and Direct Sweat Connections (Rough Brass), G0049536

Brand:
Gerber
SKU:
G0049536
Rating:
(0)
Q&A:
(0)
Classics 2 Handle Clamp On Laundry Faucet w/ Metal Lever Handles and Direct Sweat Connections (Rough Brass), G0049536
Magnifying glass
Hover image to zoom
$66.32 each
In Stock
In Stock
Get 8 Wed, Sep 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Rough Brass
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Cast Brass
Product Highlight: Connection Size
1/2" Connection

Description

Offering easy, clamp-on mounting, the cast brass Gerber Classics Two Handle Laundry Faucet features threaded legs, rough cast brass body, and metal handles with compression cartridges for lasting operation. Non-aerated, full flow spout delivers fast filling. 1/2" IPS sweat threaded spout offers easy hose attachment.
  • Cast Spout with Hose Connection
  • Clamp-on Mounting
  • Metal Handle
  • Cartridge Type: Includes Compression Cartridges

Specs

Product Type:

Laundry Faucet

Finish:

Rough Brass

Connection Type:

Sweat

Series:

Classics

Material:

Cast Brass

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy