| Connection Type: | Sweat |
|---|---|
| Handle Style: | Lever |
| Installation Type: | Deck Mount |
| Valve Type: | Compression |
| Connection Size: | 1/2" |
| Number of Handles: | 2 |
| Type: | Manual |
| Material: | Brass |
| Series: | Classics |
| Finish: | Rough Brass |
| ADA: | Yes |
| Product Type: | Laundry / Utility Faucet |
| Approvals: | Lead Free |