Apply to be a TradeMaster!
Main product image of Hardwater 2 Handle Sliding Sleeve Escutcheon Tub & Shower Fitting w/ Slip Diverter Spout (Chrome), G005842082
Magnifying glass
Hover image to zoom

Hardwater 2 Handle Sliding Sleeve Escutcheon Tub & Shower Fitting w/ Slip Diverter Spout (Chrome), G005842082

Brand:
Gerber
SKU:
G005842082
Rating:
(0)
Q&A:
(0)
Hardwater 2 Handle Sliding Sleeve Escutcheon Tub & Shower Fitting w/ Slip Diverter Spout (Chrome), G005842082
Magnifying glass
Hover image to zoom
$211.82 each
In Stock
In Stock
Get 2 Tomorrow, Nov 6
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Gerber offers a complete line of functional faucets for residential, multi-family, and light commercial use. Gerber Hardwater faucets deliver practical and consistent performance at a compelling value. With drip-free ceramic disc technology and sturdy construction, Gerber Hardwater faucets install quickly and securely to get the job done right.
  • Diverter on Tub Spout in Thread / Slip Combination
  • Includes Single Function Showerhead at 1.75gpm @ 80 psi.
  • Cartridge Type: Includes Durable Ceramic Disc Valve for Drip-Free Performance

Specs

–
Finish:

Chrome

Series:

Hardwater

Flow Rate (GPM):

1.75

Product Type:

Shower Trim

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy