Apply to be a TradeMaster!
Main product image of Hardwater 2 Handle Shower Only Fitting (Chrome), G0058460
Magnifying glass
Hover image to zoom

Hardwater 2 Handle Shower Only Fitting (Chrome), G0058460

Brand:
Gerber
SKU:
G0058460
Rating:
(0)
Q&A:
(0)
Hardwater 2 Handle Shower Only Fitting (Chrome), G0058460
Magnifying glass
Hover image to zoom
$182.19 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome

Description

Gerber offers a complete line of functional faucets for residential, multi-family, and light commercial use. Gerber Hardwater faucets deliver practical and consistent performance at a compelling value. With drip-free ceramic disc technology and sturdy construction, Gerber Hardwater faucets install quickly and securely to get the job done right.
  • Flow Rate: 1.75gpm
  • Brand: Gerber
  • Diverter on Tub Spout in Thread / Slip Combination
  • Includes Single Function Showerhead at 1.75gpm @ 80 psi
  • Cartridge Type: Includes Durable Ceramic Disc Valve for Drip-Free Performance
  • ADA Compliant: No
  • WaterSense Certified: Yes

Specs

Flow Rate (GPM):

1.75

Finish:

Chrome

Product Type:

Shower Trim

Series:

Hardwater

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy