Apply to be a TradeMaster!
Main product image of Three Handle Sliding Sleeve Tub-Shower Escutcheon w/ IPS/Sweat Connections & Threaded Spout (1.75 GPM)
Magnifying glass
Hover image to zoom

Three Handle Sliding Sleeve Tub-Shower Escutcheon w/ IPS/Sweat Connections & Threaded Spout (1.75 GPM)

Brand:
Gerber
SKU:
G0058520
Rating:
(0)
Q&A:
(0)
Three Handle Sliding Sleeve Tub-Shower Escutcheon w/ IPS/Sweat Connections & Threaded Spout (1.75 GPM)
Magnifying glass
Hover image to zoom
$211.18 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Product Features
  • Includes Single Function Showerhead at 1.75gpm @ 80 psi.
  • Features Easy Clean Soft-Touch Nozzles, Air Injection Technology and Pressure Manifold Technology
  • Includes Ceramic Disc Cartridges
  • Diverter on Tub Spout in Thread / Slip Combination
  • Comes With A Limited Warranty
  • Exposed Parts Have Heavy Chrome Plate Finish
  • 1/2" IPS Or 1/2" Nominal Copper Sweat Connections
  • 8" Centers With Sliding Sleeve Escutcheons
  • Three Valve With Center Diverter
  • Comes With A Limited Warranty

Specs

–
Flow Rate (GPM):

1.75

Finish:

Chrome

Product Type:

Escutcheon

Type:

Escutcheon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy