Apply to be a TradeMaster!
Main product image of Viper 1H Tub Shower Trim Kit Treysta Cartridge 1.75gpm (Brushed Nickel), G00G9155BNTC
Magnifying glass
Hover image to zoom

Viper 1H Tub Shower Trim Kit Treysta Cartridge 1.75gpm (Brushed Nickel), G00G9155BNTC

Brand:
Gerber
SKU:
G00G9155BNTC
Rating:
(0)
Q&A:
(0)
Viper 1H Tub Shower Trim Kit Treysta Cartridge 1.75gpm (Brushed Nickel), G00G9155BNTC
Magnifying glass
Hover image to zoom
$130.20 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Consistent and reliable, the Viper Single Handle Tub & Shower Trim Kit with Diverter on Spout delivers both style and performance. Single-function showerhead and tub spout are operated by the tapered, sleek style of the ADA-compliant lever that controls both water temperature and volume. Diverter on tub spout allows user to easily switch to showering mode. The shower head and faucet's water-saving flow rate of 1.75gpm saves on utility bills. Controlled by the powerful Treysta valve (sold separately), this tub and shower trim kit includes a Treysta cartridge to ensure lasting performance and worry-free operation.
  • ADA compliant
  • Includes single function showerhead at 1.75gpm @ 80 psi
  • Cartridge Type: Includes Treysta ceramic disc pressure balance cartridge
  • Easy Clean Nozzles: Features easy clean soft-touch nozzles
  • Integral Check Valve: integrated check valves in cartridge body to prevent cross-flow
  • Warranty: Limited lifetime

Specs

–
Finish:

Brushed Nickel

Flow Rate (GPM):

1.75

Product Type:

Trim Kit

Series:

Viper

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy