Apply to be a TradeMaster!
Main product image of Gerber Classics Pop-Up Drain Trim Kit, Brushed Nickel
Magnifying glass
Hover image to zoom

Gerber Classics Pop-Up Drain Trim Kit, Brushed Nickel

Brand:
Gerber
SKU:
G00N6853
Rating:
(0)
Q&A:
(0)
Gerber Classics Pop-Up Drain Trim Kit, Brushed Nickel
Magnifying glass
Hover image to zoom
$103.48 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Gerber
Product Highlight: Finish
Brushed Nickel

Description

–
Pop-Up Drain Trim Kit

Features:
  • Material/Material Construction: Brass
  • Includes Lever/Faceplate 2-1/4" Faceplate Screws (2) Pop-Up Plunger Shoe Plug and Wrench
  • Replacement Trim Kits are Only Compatible with Gerber Classics™ Drains
  • ADA Compliant: Yes

Specs

–
Series:

Classics

Product Type:

Trim Kit

Used With:

Gerber

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy