Apply to be a TradeMaster!
Main product image of Classics 2 Handle Centerset Laundry Faucet w/ Metal Fluted Handles and 6" Swing Spout (Chrome), G0749244
Magnifying glass
Hover image to zoom

Classics 2 Handle Centerset Laundry Faucet w/ Metal Fluted Handles and 6" Swing Spout (Chrome), G0749244

Brand:
Gerber
SKU:
G0749244
Rating:
(0)
Q&A:
(0)
Classics 2 Handle Centerset Laundry Faucet w/ Metal Fluted Handles and 6" Swing Spout (Chrome), G0749244
Magnifying glass
Hover image to zoom
$100.44 each
In Stock
In Stock
Get 1 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Wrist Blade

Description

–
Compact, centerset styling and reliable performance will make the Gerber Classics Two Handle Laundry Faucet right at home in your laundry, utility, or mud room space. Durable chrome finish will not fade or tarnish and is easily cleaned. ADA compliant fluted blade handles provide drip-free performance with compression cartridge operation. Non-aerated 6" swing spout delivers 2.2 gpm flow rate.
  • Flow Rate: 2.2gpm
  • Installation: 3-Hole Installation
  • Brand: Gerber
  • 2.2 gpm (Gallons per Minute) (8.3 L/min) Maximum Aerator at 60 psi
  • Compression Cartridge
  • Swivel Spout
  • With Hot and Cold Indicator
  • With Integrated Deck Plate

Specs

–
Product Type:

Laundry / Utility Faucet

Number of Handles:

2

Type:

Manual

ADA:

Yes

Installation Type:

Deck Mount

Flow Rate (GPM):

2.2

Finish:

Chrome

Valve Type:

Compression

Number of Holes:

3

Series:

Classics

Approvals:

Lead Free

ADA / ICC A117.1

Handle Style:

Wrist Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy