Apply to be a TradeMaster!
Main product image of 1/2" Brass Horizontal Sidewall Sprinkler, Standard Response - 135°F
Magnifying glass
Hover image to zoom

1/2" Brass Horizontal Sidewall Sprinkler, Standard Response - 135°F

SKU:
287013501
Rating:
(0)
Q&A:
(0)
1/2" Brass Horizontal Sidewall Sprinkler, Standard Response - 135°F
Magnifying glass
Hover image to zoom
We no longer carry 287013501
Unavailable since July 8, 2020

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Finish
Brass

Description

Glass Bulb - 2.8, 4.2, 5.6, and 8.0 K-factor Horizontal Sidewall Sprinklers and 5.6 and 8.0 K-factor Vertical Sidewall Sprinklers. Standard Response, Standard Coverage: Where standard response, standard coverage horizontal sidewall sprinklers are specified they shall be of an all bronze frame construction with brass deflector. Sprinklers shall have a 5mm glass bulb thermally sensitive operating element, and rated for a working pressure of 175 psi. Sprinklers installed in areas without a finished ceiling shall be of a bronze/ brass finish and shall be of an appropriate temperature classification for the hazard. Sprinklers installed under a finished ceiling shall be a horizontal sidewall style sprinkler with an escutcheon of the same specified finish. Sprinklers shall be UL listed or FM approved. Standard response, standard coverage sprinklers shall be of the GL-SR/SW Series; as manufactured by Globe Fire Sprinkler Corporation.

Specs

Application:

Plumbing

Size:

1/2"

Product Type:

Sprinkler Head

Finish:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm