Apply to be a TradeMaster!
Main product image of H-3 6" Alarm Check Valve w/ Retard Chamber - Flange x Groove
Magnifying glass
Hover image to zoom

H-3 6" Alarm Check Valve w/ Retard Chamber - Flange x Groove

SKU:
323595
Rating:
(0)
Q&A:
(0)
H-3 6" Alarm Check Valve w/ Retard Chamber - Flange x Groove
Magnifying glass
Hover image to zoom
We no longer carry 323595
Unavailable since July 8, 2020

Product Highlights

Product Highlight: Connection Type
Flange x Groove Connection
Product Highlight: Size
6"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Warranty
1 Year Warranty

Description

Globe Model H-1, H-2 and H-3 Alarm Check Valves are used in wet pipe fire sprinkler systems. They primarily serve a dual purpose in that they prevent a reverse flow of water through their bodies (non-return) and also provide for the use of a hydraulic fire alarm which is not dependent upon an electrical power supply for its operation. Through the use of a hydraulic retard chamber a time delay is provided to eliminate potential false alarms caused by fluctuating water supply pressures. Where constant pressure water supplies are used the retard chamber (time delay) is not necessary. By incorporating the use of electrical pressure switches, other supplemental alarms, annunciators etc. may also be used. A unique feature found on the Globe 3", 4", 6" and 150mm Alarm Valves is the clapper being hinged to the handhole cover for extreme ease of removal for inspection and service. Globe Model H-1, H-2 and H-3 Alarm Check Valves may be installed in both vertical and horizontal positions and trim can be provided for both variable and constant water supply pressures in either of these positions. The body of the Alarm Check Valve is constructed of high tensile strength cast iron having considerable ductility to reduce damage in field handling.
All interior operating parts are machined from highly corrosive-resistant alloys, each having high strength and good wear resistance. Rubber parts are of selective materials, which have good abrasive resistance and long life expectancy in terms of resiliency.

Specs

Application:

Plumbing

Connection Type:

Flange x Groove

Size:

6"

Max Pressure (PSI):

175

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm